Filter Element, Particulate, 40 micron
Mfr # PS401P
Zoro # G110374999
product price: $23.15
/eaKey Features
Series
14
Compatible Manufacturer Part Number
14F01BB, 14F03BB, 14F05BB, 14F07BB, 14F11BB, 14F13BB, 14F15BB, 14F17BB
Filter Type
Particulate
For Substance Type
Air
For Fluid Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS401P
Zoro #
G110374999
UPC #
-
Country of Origin
Mexico
Details
Series
14
Compatible Manufacturer Part Number
14F01BB, 14F03BB, 14F05BB, 14F07BB, 14F11BB, 14F13BB, 14F15BB, 14F17BB
Item
Filter Element
Filter Type
Particulate
For Substance Type
Air
For Fluid Type
Air
Filter Element Material
Plastic
Filter Rating
40 micron
Description
Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Plastic, Compatible Grainger Part Number 807AU4, 807AU7, 807AV0, 807AV1, 807AV2, 807AV3, Compatible Manufacturer Part Number 14F01BB, 14F03BB, 14F05BB, 14F07BB, 14F11BB, 14F13BB, 14F15BB, 14F17BB, For Fluid Type Air, For Substance Type Air, Series 14
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.