Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 2In NPT, 30GPM, 304L SS

  • Mfr # 4LFE6-1-2

  • Zoro # G2309520


product price: $7,769.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
30 gpm
Includes
Buna-N Seal
Flow Rate (GPM)
30
Dia. (In.)
12 1/4 in
Max. Flow GPM
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LFE6-1-2
Zoro #
G2309520
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
12 1/4 in
Length (In.)
33 in
Width (In.)
12 1/4 in
Height (In.)
33 in
Overall Height
33 in
Overall Width
12 1/4 in
Connection Size
2 in
Overall Diameter
12 1/4 in
Overall Length
33 in

Details

Item
Filter Housing
Flow Rate
30 gpm
Includes
Buna-N Seal
Flow Rate (GPM)
30
Max. Flow GPM
30
Type
Cartridge
Max. Pressure (PSI)
150 psi
Max. Temp. (F)
450 Degrees F
Cartridges Required
6
Head Material
304L Stainless Steel
Color
Silver
For Use With
2-1/2 in Diameter Filter Cartridges
Inputs/Outputs
2 in NPT
Standards
ASME UM Stamp
Housing Material
304L Stainless Steel
Application
Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent
Maximum Temperature
450 Degrees F
Compatible Mfr. Model Number
4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Maximum Pressure
150 psi
Series
FE Multi-Cartridge Filter Vessels
Connection Type
NPT
Features
Adjustable Leg Height, ASME Code UM Stamp, Dual Purpose Cartridge Seats for use with DOE and 2-222 O-ring SOE Cartridges, Side Inlet Cover Opens without Disconnecting Piping, Side Inlet, Bottom Outlet, and Crevice-free Welded Design Provide a Smooth Interior for Easy Wash-Out and Cleaning, Single O-Ring Design Closure Assures Quick, Positive Cover Sealing, Swing Bolts with Eyenuts for Fast, Easy Opening and Closing of Cover, Threaded or Flanged Inlet and Outlet, Threaded Vent and Drain Connections

Description

Water Filter Housing, Housing Material 304L Stainless Steel, Flow Rate 30 gpm, Connection Size 2 in, Overall Height 33 in, Overall Diameter 12 1/4 in, Connection Type NPT, Overall Length 33 in, Overall Width 12 1/4 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.