Zoro Homepage

Filter, Hydraulic, 20gpm

  • Mfr # 15CN110QM250M4M41

  • Zoro # G1338434


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Housing Type - Filters
Single Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Paper
Inlet Port Thread Size
SAE #12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15CN110QM250M4M41
Zoro #
G1338434
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Base Dia. (In.)
2.80
Height (In.)
8.55
Size
SAE 12
Width (In.)
3.38
Overall Width
3.38 in
Base Dia.
2.8 in
Outlet Port Thread Size
SAE #12
Overall Height
8.55 in

Details

Housing Type - Filters
Single Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Paper
Nominal Flow
20 gpm
Max. Pressure
1,000 psi
Indicator
Mechanical Auto-Resetting
Paper Element (Microns)
10
Max. Fatigue Pressure Rating (PSI)
800
Bypass Valve
Built In 50 PSI
Housing Type
Single Length
Material
Aluminum
Item
Hydraulic Pressure Filter
Nominal Flow (GPM)
20
Application
For Low And Medium Pressure Systems In Mobile And Industrial Applications
Max. Pressure (PSI)
1000
Head Type - Filters
Single
Max. Fatigue Pressure Rating
800 psi
Indicator Style - Filters
Mechanical Auto-Resetting

Description

Hydraulic Pressure Filter, Max. Pressure 1,000 psi, Housing Type - Filters Single Length, Nominal Flow 20 gpm, Filter Media - Filters Paper, Micron Rating 10, Inlet Port Thread Size SAE #12, Outlet Port Thread Size SAE #12, Bypass Valve Pressure 50 psi, Indicator Style - Filters Mechanical Auto-Resetting, Head Type - Filters Single, Max. Fatigue Pressure Rating 800 psi, Material Aluminum, Overall Height 8.55 in, Overall Width 3.38 in, Base Dia. 2.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.