Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Hydraulic, 50gpm

  • Mfr # 40CN210QM250N4N41

  • Zoro # G2780041


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Housing Type - Filters
Double Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Paper
Inlet Port Thread Size
SAE #16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CN210QM250N4N41
Zoro #
G2780041
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #16
Size
1" SAE 16
Base Dia. (In.)
4.22
Width (In.)
5.00
Height (In.)
12.71
Base Dia.
4.22 in
Outlet Port Thread Size
SAE #16
Overall Width
5 in
Overall Height
12.71 in

Details

Housing Type - Filters
Double Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Paper
Nominal Flow
50 gpm
Max. Pressure
1,000 psi
Application
For Low And Medium Pressure Systems In Mobile And Industrial Applications
Material
Aluminum
Paper Element (Microns)
10
Housing Type
Double Length
Max. Fatigue Pressure Rating (PSI)
800
Bypass Valve
Built In 50 PSI
Nominal Flow (GPM)
50
Indicator
Mechanical Auto-Resetting
Max. Pressure (PSI)
1000
Item
Hydraulic Pressure Filter
Head Type - Filters
Single
Indicator Style - Filters
Mechanical Auto-Resetting
Max. Fatigue Pressure Rating
800 psi

Description

Hydraulic Pressure Filter, Max. Pressure 1,000 psi, Housing Type - Filters Double Length, Nominal Flow 50 gpm, Filter Media - Filters Paper, Micron Rating 10, Inlet Port Thread Size SAE #16, Outlet Port Thread Size SAE #16, Bypass Valve Pressure 50 psi, Indicator Style - Filters Mechanical Auto-Resetting, Head Type - Filters Single, Max. Fatigue Pressure Rating 800 psi, Material Aluminum, Overall Height 12.71 in, Overall Width 5 in, Base Dia. 4.22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.