Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Particulate, 1/4", NPT, 24 scfm

  • Mfr # 14F15BB

  • Zoro # G109984833


product price: $49.15
/ea

Key Features

For Fluid Type
Compressed Air
Filter Rating
5 micron
Filter Bowl Capacity
1 oz
Sight Gauge Included
No
Weight
0.41 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14F15BB
Zoro #
G109984833
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Width
1 11/16 in

Details

For Fluid Type
Compressed Air
Filter Rating
5 micron
Filter Bowl Capacity
1 oz
Sight Gauge Included
No
Weight
0.41 lb
Drain Type
Auto Pulse Drain
Maximum Flow Rate
24 scfm
For Substance Type
Air
Air Inlet Type
NPT
Filter Bowl Material
Polycarbonate
Drain Part Compatibility
PS408BP
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
125 Degrees F
Drain Included
Yes
Pressure Drop
5 psig
Seal Material
Nitrile
Filter Type
Particulate
Minimum Operating Pressure
0 psig
Series
14
Maximum Operating Pressure
150 psig
Item
Filter
Air Outlet Type
NPT
Body Material
Zinc

Description

Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Auto Pulse Drain, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS408BP, Filter Bowl Capacity 1 oz, Filter Rating 5 micron

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.