Zoro Homepage

Filter, Particulate, 1/8", NPT, 22 scfm

  • Mfr # 14F03BB

  • Zoro # G209984771


product price: $44.15
/ea

Key Features

Drain Part Compatibility
PS447BP
Overall Height
4 3/16 in
Maximum Flow Rate
22 scfm
Filter Rating
5 micron
Body Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14F03BB
Zoro #
G209984771
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/16 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Overall Width
1 11/16 in

Details

Drain Part Compatibility
PS447BP
Maximum Flow Rate
22 scfm
Filter Rating
5 micron
Body Material
Zinc
Minimum Operating Pressure
0 psig
Minimum Operating Temperature
32 Degrees F
For Substance Type
Air
Series
14
Drain Type
Twist Drain
Filter Bowl Material
Metal
Air Outlet Type
NPT
Filter Bowl Capacity
1 oz
Air Inlet Type
NPT
Weight
0.41 lb
Seal Material
Nitrile
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
250 psig
Pressure Drop
5 psig
For Fluid Type
Compressed Air
Sight Gauge Included
No
Drain Included
Yes
Item
Filter
Filter Type
Particulate

Description

Filter, Filter Type Particulate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 22 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Twist Drain, Series 14, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS447BP, Filter Bowl Capacity 1 oz, Filter Rating 5 micron, For Fluid Type Compressed Air

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.