Zoro Homepage

Filter, Pressure

  • Mfr # 15P210QBM2KS121

  • Zoro # G1488243


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Housing Type - Filters
Double Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Fiberglass
Inlet Port Thread Size
SAE #12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15P210QBM2KS121
Zoro #
G1488243
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Width (In.)
4.00
Base Dia. (In.)
2.79
Height (In.)
11.44
Size
3/4" SAE 12
Overall Width
4 in
Overall Height
11.44 in
Outlet Port Thread Size
SAE #12
Base Dia.
2.79 in

Details

Housing Type - Filters
Double Length
Bypass Valve Pressure
50 psi
Micron Rating
10
Filter Media - Filters
Fiberglass
Nominal Flow
20 gpm
Max. Pressure
3,000 psi
Nominal Flow (GPM)
20
Max. Pressure (PSI)
3000
Application
For Intermediate and Higher Pressure Systems in Mobile and Industrial
Material
Anodized Aluminum
Max. Fatigue Pressure Rating (PSI)
2000
Indicator
Pop Up
Item
Hydraulic Pressure Filter
Housing Type
Double Length
Bypass Valve
Built In 50 PSI
Paper Element (Microns)
10
Head Type - Filters
Single
Indicator Style - Filters
Pop Up
Max. Fatigue Pressure Rating
2000 psi

Description

Hydraulic Pressure Filter, Max. Pressure 3,000 psi, Housing Type - Filters Double Length, Nominal Flow 20 gpm, Filter Media - Filters Fiberglass, Micron Rating 10, Inlet Port Thread Size SAE #12, Outlet Port Thread Size SAE #12, Bypass Valve Pressure 50 psi, Indicator Style - Filters Pop Up, Head Type - Filters Single, Max. Fatigue Pressure Rating 2000 psi, Material Anodized Aluminum, Overall Height 11.44 in, Overall Width 4 in, Base Dia. 2.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.