Zoro Homepage

Filter, Spin On, 10

  • Mfr # 12AT110BBPCN12H

  • Zoro # G3154286


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
10
Filter Media
Microglass
Filter Media - Filters
Fiberglass
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AT110BBPCN12H
Zoro #
G3154286
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
3/4"
Thread Size
1-12"
Outlet Port Thread Size
3/4"

Details

Filter Rating (Microns)
10
Filter Media
Microglass
Filter Media - Filters
Fiberglass
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
Micron Rating
10
Max. Pressure (PSI)
150
Max. Flow
20 gpm
Item
Hydraulic Spin-on Filter
Hole
Two Threaded
Max. Flow GPM
20
NPT (In.)
3/4
Application
For Use With Petroleum Based Fluids
Head Material
Aluminum
Gauge Port (F)NPT (In.)
1/8
Seal
Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Type
Return Line
By-Pass
15 PSI Spring
Max. Temp. (F)
225
Features
Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same Size
Max. Operating Temp.
225 Degrees F
Seal Material
Buna-N
Outlet Type
NPTF
Inlet Type
NPTF

Description

Hydraulic Spin-on Filter, Filter Media - Filters Fiberglass, Micron Rating 10, Max. Flow 20 gpm, Max. Operating Temp. 225 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 150 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.