Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Dryer, 7/8 In, Solder

  • Mfr # 307S

  • Zoro # G1500615


product price: $52.89
/ea

Key Features

Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
7/8
R-22 Capacity (Tons)
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307S
Zoro #
G1500615
UPC #
687472475132
Country of Origin
United States

Dimensions

Connection Size (In.)
7/8
Cut Out Length (In.)
7 3/4 in
System Size - R-410A
19.7 ton
Connection Size
7/8 in
System Size - R-22
20.2 ton
Overall Diameter
3 in
Shell Length
7.8 in
Overall Length
9.3 in
For System Size
20.5 ton

Details

Item
Liquid Line Filter Dryer
Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
10 ton
R-410A Capacity
12 13/64 ton
Description
100 % Molecular Sieve
Standards
CSA Certified, UL Listed
Holding Capacity - R-410A
21.1 oz
For Refrigerant Type
R-12, R-134A, R-22, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-410A, R-502, R-507A
Connection Type
Sweat
Connection Material
Copper
Water Capacity - R410a
397 drop (125 Degrees F); 446 drop (75 Degrees F)
Core Type
Molecular Sieve
Filter Area
61 sq in
Operating Pressure - Maximum
500 psi
Body Material
Steel
Water Capacity - R22
698 drop (125 Degrees F); 755 drop (75 Degrees F)
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Liquid Line Filter Dryer
Holding Capacity - R-22
24.2 oz
Finish
Powder Painted

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8, Overall Length (In.) -, R-22 Capacity (Tons) 10 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 100 Percent Molecular Sieve, R-410A Capacity 12 13/64 ton, Cut Out Length (In.) 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.