This item is Discontinued.

Parker Filter/Regulator/Lubrcator, 1-1/2 In. NPT C628-12FRLWGCWR

Filter/Regulator/Lubrcator, 1-1/2 In. NPT (Discontinued)

  • Mfr # C628-12FRLWGCWR
  • Zoro # G4862681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C628-12FRLWGCWR
Zoro #
G4862681
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2" NPT
Bowl Size
16 oz.
Overall Height
13 in
Connection Size - Air Treatment
1-1/2 in NPT
Overall Width
16 1/2 in
Bowl Size - Air Treatment
16.0 oz
Size - Air Treatment
Standard
Gauge Port Size
1/4 in NPT
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in
Pressure Gauge Port Size
1/4 in
Overall Depth
6 1/2 in

Details

Item
Filter/Regulator/Lubricator
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Automatic
Filter Rating
5 micron
Item - FRL
Filter/Regulator/Lubricator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Temp.
150 Degrees F
For Removal Of
Particles, Water
Max. Pipe Run - Air Treatment
15 ft
Max. Flow - Air Treatment
400 cfm
Number of Pieces - Air Treatment
3
Bowl Material
Die Cast Zinc
Adjustment Range - Air Treatment
0 to 125 psi
Adjustment Range
0 to 125 psi
Adjustment Knob
Non Rising
Bowl Material - Air Treatment
Zinc
Max. Flow
400 cfm
Drain Included
Yes
Sight Dome Included
Yes
Body Material
Zinc
Series
C628
Oil Capacity
16 oz
Adjustment Mechanism
Nonrising
Air Inlet Type
NPT
Seal Material
Nitrile
Maximum Operating Temperature
150 Degrees F
Number of Air Inlets
1
Maximum Regulated Pressure
125 psi
Pressure Gauge Included
Yes
Lubricator Type
Mist
Minimum Operating Temperature
40 Degrees F
Minimum Regulated Pressure
0 psi
For Substance Type
Air
Filter Bowl Capacity
16 oz
For Maximum Pipe Run
15 ft
System Location
Air Line
Lubricator Bowl Material
Zinc
Filter Type
Particulate
Sight Gauge Included
Yes
For Fluid Type
Oil
Minimum Flow Rate
270 cfm
Number of Air Outlets
1
Maximum Operating Pressure
300 psi
Filter Bowl Material
Metal
Air Outlet Type
NPT
Lubricator Bowl Capacity
16 oz
Pressure Gauge Port Type
NPT
Maximum Flow Rate
450 cfm
Regulator Type
Relieving
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 450 cfm, Maximum Operating Pressure 300 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 16 oz, Lubricator Bowl Capacity 16 oz, Drain Type Automatic, Overall Width 16 1/2 in, Series C628, Adjustment Mechanism Nonrising, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.