This item is Discontinued.

Parker Filter/Regulator/Lubricator, 1/2 In. NPT 17G38B18A4BD

Filter/Regulator/Lubricator, 1/2 In. NPT (Discontinued)

  • Mfr # 17G38B18A4BD
  • Zoro # G4883033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17G38B18A4BD
Zoro #
G4883033
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2" NPT
Bowl Size
7.2 oz.
Overall Height
11.76 in
Connection Size - Air Treatment
3/4 in NPT
Overall Width
6.99 in
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.2 oz
Gauge Port Size
1/4 in NPT
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/2 in
Overall Depth
5 1/16 in

Details

Item
Filter/Regulator/Lubricator
Max. Pressure
250 psi
Number of Pieces
2
Drain Type
Automatic
Filter Rating
5 micron
For Removal Of
Particles, Water
Adjustment Range - Air Treatment
0 to 125 psi
Adjustment Range
0 to 125 psi
Number of Pieces - Air Treatment
2
Max. Flow - Air Treatment
90 cfm
Bowl Material
Die Cast Zinc
Max. Flow
90 cfm
Item - FRL
Filter/Regulator/Lubricator
Max. Pipe Run - Air Treatment
100 ft
Bowl Material - Air Treatment
Zinc
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Adjustment Knob
Non Rising
Max. Temp.
175 Degrees F
Drain Included
Yes
Sight Gauge Included
Yes
Adjustment Mechanism
Nonrising
Maximum Regulated Pressure
125 psi
Maximum Flow Rate
130 cfm
Regulator Type
Relieving
Maximum Operating Pressure
250 psi
For Substance Type
Air
Air Outlet Type
NPT
Pressure Gauge Included
Yes
Lubricator Bowl Material
Zinc
Filter Bowl Capacity
7.2 oz
Number of Air Inlets
1
Pressure Gauge Port Type
NPT
Minimum Regulated Pressure
0 psi
Filter Bowl Material
Metal
Lubricator Bowl Capacity
7.2 oz
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
175 Degrees F
Air Inlet Type
NPT
Number of Air Outlets
1
Seal Material
Nitrile
For Maximum Pipe Run
100 ft
Lubricator Type
Micro Mist
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 130 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 7.2 oz, Lubricator Bowl Capacity 7.2 oz, Drain Type Automatic, Manual, Overall Width 7 in, Series 17G, Adjustment Mechanism Nonrising, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.