This item is Discontinued.

Parker Filter/Regulator/Lubricator, 3/4 In. NPT 17A44B18A4BD

Filter/Regulator/Lubricator, 3/4 In. NPT (Discontinued)

  • Mfr # 17A44B18A4BD
  • Zoro # G4862654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17A44B18A4BD
Zoro #
G4862654
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4" NPT
Bowl Size
7.2 oz.
Overall Height
9.38 in
Connection Size - Air Treatment
3/4 in NPT
Overall Width
10.74 in
Gauge Port Size
1/4 in NPT
Bowl Size - Air Treatment
7.2 oz
Size - Air Treatment
Standard
Pressure Gauge Port Size
1/4 in
Overall Depth
5 1/16 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
T-Bracket Mount
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Max. Pipe Run - Air Treatment
100 ft
Bowl Material - Air Treatment
Zinc
For Removal Of
Particles, Water
Filter Rating - Air Treatment
5 micron
Number of Pieces - Air Treatment
3
Max. Temp.
175 Degrees F
Adjustment Range - Air Treatment
0 to 125 psi
Adjustment Knob
Non Rising
Max. Incoming Pressure - Air Treatment
250 psi
Item - FRL
Filter/Regulator/Lubricator
Bowl Material
Die Cast Zinc
Max. Flow - Air Treatment
90 cfm
Drain Included
Yes
Sight Dome Included
Yes
Regulator Type
Relieving
Seal Material
Nitrile
Maximum Regulated Pressure
125 psi
Number of Air Inlets
1
Lubricator Bowl Capacity
7.2 oz
For Maximum Pipe Run
100 ft
Filter Type
Particulate
Minimum Operating Temperature
32 Degrees F
Pressure Gauge Port Type
NPT
Maximum Flow Rate
145 cfm
Pressure Gauge Included
Yes
Sight Gauge Included
Yes
Air Outlet Type
NPT
Filter Bowl Capacity
7.2 oz
Lubricator Type
Micro Mist
Minimum Regulated Pressure
0 psi
Adjustment Mechanism
Nonrising
For Fluid Type
Oil
Lubricator Bowl Material
Zinc
Filter Bowl Material
Metal
Number of Air Outlets
1
Minimum Flow Rate
130 cfm
Air Inlet Type
NPT
For Substance Type
Air
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
175 Degrees F
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 7.2 oz, Lubricator Bowl Capacity 7.2 oz, Drain Type Manual, Overall Width 10 3/4 in, Series 17A, Adjustment Mechanism Nonrising, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.