This item is Discontinued.

Parker Filter/Regulator/Lubricator, 3/8 In. NPT 16A28B18A4BC

Filter/Regulator/Lubricator, 3/8 In. NPT (Discontinued)

  • Mfr # 16A28B18A4BC
  • Zoro # G4862724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16A28B18A4BC
Zoro #
G4862724
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8" NPT
Bowl Size
4.4 oz.
Overall Height
7.93 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
9.45 in
Size - Air Treatment
Compact
Bowl Size - Air Treatment
4.4 oz
Gauge Port Size
1/4 in NPT
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Overall Depth
4 9/16 in

Details

Item
Filter/Regulator/Lubricator
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Automatic
Filter Rating
5 micron
Item - FRL
Filter/Regulator/Lubricator
Number of Pieces - Air Treatment
3
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
60 cfm
Max. Pipe Run - Air Treatment
100 ft
Adjustment Range
0 to 125 psi
Bowl Material
Die Cast Zinc
For Removal Of
Particles, Water
Adjustment Range - Air Treatment
0 to 125 psi
Filter Rating - Air Treatment
5 micron
Max. Flow
60 cfm
Bowl Material - Air Treatment
Zinc
Max. Temp.
175 Degrees F
Adjustment Knob
Non Rising
Drain Included
Yes
For Maximum Pipe Run
100 ft
Pressure Gauge Port Type
NPT
Air Outlet Type
NPT
For Substance Type
Air
Sight Gauge Included
Yes
Air Inlet Type
NPT
Lubricator Type
Micro Mist
Regulator Type
Relieving
Maximum Regulated Pressure
125 psi
Filter Bowl Capacity
4.4 oz
Maximum Flow Rate
80 cfm
Pressure Gauge Included
Yes
Seal Material
Nitrile
Number of Air Outlets
1
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
32 Degrees F
Minimum Regulated Pressure
0 psi
Lubricator Bowl Capacity
4.4 oz
Number of Air Inlets
1
Maximum Operating Pressure
250 psi
Lubricator Bowl Material
Zinc
Filter Bowl Material
Metal
Adjustment Mechanism
Nonrising
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 4.4 oz, Lubricator Bowl Capacity 4.4 oz, Drain Type Automatic, Manual, Overall Width 9 7/16 in, Series 16A, Adjustment Mechanism Nonrising, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.