Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, 1/2, Brass, Push-to-Connect

  • Mfr # 169PTC-8-8

  • Zoro # G505277676


product price: $24.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow
Resistance Properties
Impact-Resistant
System of Measurement
Imperial
Compatible Tube Material
Nylon (Type A), Stainless Steel
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTC-8-8
Zoro #
G505277676
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/2 in
Overall Length
3 1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Brass DOT Push-to-Connect Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow
Resistance Properties
Impact-Resistant
System of Measurement
Imperial
Compatible Tube Material
Nylon (Type A), Stainless Steel
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Release Type
Collet
Fitting Side B Connection Type
MNPT
Application
Air
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air

Description

Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2 In., Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 1/4 in, Specific Fitting Shape 90 Degrees Swivel Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.