Zoro Homepage
This item is Discontinued.
Parker Push-to-Connect, Threaded Fractional Metal Push-to-Connect Fitting, Brass, Silver W169PLP-2-1

Push-to-Connect, Threaded Fractional Metal Push-to-Connect Fitting, Brass, Silver (Discontinued)

  • Mfr # W169PLP-2-1
  • Zoro # G905347351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-2-1
Zoro #
G905347351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Pipe Size
1/16 in
Fitting Side B Pipe Size
1/16 in
Fitting Thread Size
1/16
Fitting Side A Tube Outer Diameter
1/8 in
For Tube Outside Diameter
1/8 in
Fitting Pipe Size
1/16 in

Description

Fractional Metal Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/16, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.