Zoro Homepage

Fitting, 3-13/32", Brass, Compression

  • Mfr # 394P-6-6

  • Zoro # G005444059


product price: $63.89
/ea

Key Features

Specific Fitting Shape
Bulkhead Single End Shutoff
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
System of Measurement
Imperial
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394P-6-6
Zoro #
G005444059
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
3 13/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
AM Compression Fitting
Specific Fitting Shape
Bulkhead Single End Shutoff
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
System of Measurement
Imperial
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Resistance Properties
UV-Resistant
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Fitting Side B Connection Type
Compression
Finish
Chrome-Plated
Fitting Material
Brass
Maximum Operating Temperature
150 Degrees F
Finish/Coating
Chrome Plated
Fitting Side A Connection Type
Compression
Fitting Shape
Single End Shutoff
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Compression

Description

AM Compression Fitting, Application Compression, Cooling, Fluid Transfer, Industrial, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Chrome Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.