Brass DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 169PTCNS-6-4

  • Zoro # G405652849


product price:  $13.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Impact-Resistant
Fitting Material
Brass
Release Type
Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTCNS-6-4
Zoro #
G405652849
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 31/32 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Impact-Resistant
Fitting Material
Brass
Release Type
Collet
Compatible Tube Material
Nylon (Type A), Stainless Steel
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Application
Air
Maximum Operating Temperature
200 Degrees F
Color
Gold
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Rigid
Operating Temperature - Maximum
230 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
-40 Degrees F
Connector Type
Adapter
Series
PTC Brass
Operating Pressure - Maximum
250 psi
For Media Type
Air

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.