Zoro Homepage
This item is Discontinued.
Parker Push-to-Connect Fractional Metal Push-to-Connect Fitting, Nylon, Silver 67PLP-5-8

Push-to-Connect Fractional Metal Push-to-Connect Fitting, Nylon, Silver (Discontinued)

  • Mfr # 67PLP-5-8
  • Zoro # G405658278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67PLP-5-8
Zoro #
G405658278
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
1/2 in
For Tube Outside Diameter
1/2 in, 5/16 in

Description

Fractional Metal Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Color Silver, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Specific Fitting Shape Tube Reducer, Release Type Ring, Standards ISO 14743

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.