Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 172PTCNS-5/32-4
Zoro # G405652870
product price: $25.19
/eaKey Features
Specific Fitting Shape
Adapter Tee
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Application
Air
Fitting Side B Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172PTCNS-5/32-4
Zoro #
G405652870
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
1/4 in
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.