Composite DOT Push-to-Connect Fitting, Composite, Black

  • Mfr # 369PTCSP-10-10

  • Zoro # G605394075


product price:  $15.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Compatible Tube Material
Nylon (Type A), Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
369PTCSP-10-10
Zoro #
G605394075
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
1 3/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Compatible Tube Material
Nylon (Type A), Stainless Steel
Color
Black
Maximum Operating Temperature
200 Degrees F
Fitting Material
Composite
Application
Air
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Release Type
Collet
Resistance Properties
Impact-Resistant
Fitting Shape
90 Degrees Elbow
For Media Type
Air
Series
PTC Composite
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Composite, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Collet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.