This item is Discontinued.

Parker Fitting, Crimp, Female JIC, Hose 1-1/4 in. 14143-20-20

Fitting, Crimp, Female JIC, Hose 1-1/4 in. (Discontinued)

  • Mfr # 14143-20-20
  • Zoro # G4013670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14143-20-20
Zoro #
G4013670
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-20
Fitting Size
1-1/2 in x 1-1/4 in
Hydraulic Fitting Thread Size
1-1/2"-11
Length (In.)
4.39
Hose Dash Size
20
Thread Size
1-1/2"-11
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Shape
90 Degrees Long Elbow
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Hose I.D.
1 1/4 in
For Hose I.D.
1 1/4 in
Fitting Connection Type
JIC x Crimp
Hydraulic Fitting Thread Type
Male Universal
Finish
Zinc
Fitting Material
Steel x Steel
Max. Working Pressure @ 70 F
3,000 psi
Standards
JIC
Thread Angle (Deg.)
37
Material
Steel
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
Crimp
Reusable
No
Fitting Movement
Swivel
Vacuum Rating
Not Rated
Thread Type
JIC

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 1-1/2 In.-11, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.