This item is Discontinued.

Parker Fitting, Crimp, Female JIC, Hose 1 in. 1C643-30-16

Fitting, Crimp, Female JIC, Hose 1 in. (Discontinued)

  • Mfr # 1C643-30-16
  • Zoro # G4013655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1C643-30-16
Zoro #
G4013655
UPC #
-
Country of Origin
Switzerland

Dimensions

For Hose Dash Size
-16
Fitting Size
M42-2 x 1 in
Hydraulic Fitting Thread Size
M42-2
Length (In.)
2.89
Hose Dash Size
16
Thread Size
M42-2
Hose Fitting A Size
M42-2
Hose Fitting B Size
1 in

Details

Item
Hydraulic Crimp Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Hose I.D.
1 in
For Hose I.D.
1 in
Fitting Connection Type
Metric x Crimp
Hydraulic Fitting Thread Type
Female Metric Swivel
Finish
Zinc
Fitting Material
Steel x Steel
Max. Working Pressure @ 70 F
3,500 psi
Standards
SAE 100R2
Thread Angle (Deg.)
60
Material
Steel
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting A Connection Type
Metric
Thread Type
Metric

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 in, Thread Size M42-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M42-2, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.