Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Crimp, Female JIC, Straight, 1/2

  • Mfr # 10643-8-8

  • Zoro # G3966649


product price: $11.83
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10643-8-8
Zoro #
G3966649
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Hydraulic Fitting Thread Size
3/4"-16
Length (In.)
2.63
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in
Thread Size
3/4"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE 100R2
Finish
Zinc
Hydraulic Fitting Thread Type
Female JIC Swivel
Hydraulic Hose I.D.
1/2 in
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hose Fitting B Connection Type
Crimp
Thread Type
JIC
Reusable
No
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
JIC
Fitting Movement
Swivel
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Material
Steel

Description

Female Swivel, JIC 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.