Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Female JIC, Straight, 5/8

  • Mfr # 10643-12-10

  • Zoro # G3966606


product price: $26.45
/ea

Key Features

Fitting Size
1-1/16 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10643-12-10
Zoro #
G3966606
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/16 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
1-1/16"-12
Length (In.)
3.10
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1 1/16 in
Thread Size
1-1/16"-12

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC Swivel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
5/8 in
Finish
Zinc
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Standards
SAE 100R2
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Thread Type
JIC
Max. Working Pressure @ 70 F
5,000 psi
Reusable
No
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Material
Steel

Description

Female Swivel, JIC 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.