Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Stand, Push-On

  • Mfr # TH2-7

  • Zoro # G616150806


product price: $13,658.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Fittings Supported
Push-On
Mounting Type
Floor-Mount
Maximum Compatible Hose Inside Diameter
2 in
Features
Offers an Organization Structure for Faster Retrieval as Well as Increased Safety and Productivity, Parker's Workstations are Functional, Customizable and Durable, Quick and Easy Installation, These Workstations are Ideal for Plant Hose Assembly Production Sites and Over-The-Counter Business Locations, This Stand Eliminated the Need for Rubber Mallets and Oils to Get Fittings Onto the End of the Hose for Crimping
Minimum Compatible Hose Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH2-7
Zoro #
G616150806
UPC #
-
Country of Origin
United States

Dimensions

Maximum Compatible Hose Inside Diameter
2 in
Minimum Compatible Hose Inside Diameter
1/4 in

Details

Fittings Supported
Push-On
Item
Fitting Stand
Mounting Type
Floor-Mount
Features
Offers an Organization Structure for Faster Retrieval as Well as Increased Safety and Productivity, Parker's Workstations are Functional, Customizable and Durable, Quick and Easy Installation, These Workstations are Ideal for Plant Hose Assembly Production Sites and Over-The-Counter Business Locations, This Stand Eliminated the Need for Rubber Mallets and Oils to Get Fittings Onto the End of the Hose for Crimping

Description

FITTING PUSH-ON STAND PNEUMATIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.