Shop PARKER

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W172PLP-4M-4R
  • Zoro # G705653720

product price: 
$
12.89
/ea

Key Features

Specific Fitting Shape
Tee
Color
Silver
Fitting Thread Size
1/4"
Finish/Coating
Nickel Plated
Release Ring Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W172PLP-4M-4R
Zoro #
G705653720
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size
1/4"
Fitting Side C Pipe Size
1/4 in
Overall Length
19 1/16 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Wire Rope Length
19 1/16 mm
Length
19 1/16 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Silver
Finish/Coating
Nickel Plated
Release Ring Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Release Type
Ring
Compatible Tube Hardness
90 Shore A, 95 Shore A
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Thread Sealant Type
Acrylic
Fitting Side C Connection Type
BSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Application
Vacuum
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Material Grade
C37700
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 3 Connection Type
BSPT
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Swivel
Operating Pressure - Maximum
300 psi
For Media Type
Air, Gases, Oils
Operating Temperature - Maximum
200 Degrees F
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.