Hex Reducing Nipple Brass Hex Nipple Reducer, 1/2 in Male NPT X 1/4 in Male NPT
- Mfr # 216P-8-4
- Zoro # G200489626
product price:Â
$
6.65
/ea
Key Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Hex Size
7/8 in
Overall Length
1 39/64 in
Material Grade
C37700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216P-8-4
- Zoro #
- G200489626
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Hex Nipple
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 1,000 psi
- Max. Steam Pressure
- 1,000 psi
- Includes Seal
- No
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
Dimensions
- Hex Size
- 7/8 in
- Overall Length
- 1 39/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
Hex Reducing Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.