This item is Discontinued.

Parker Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black VS372PTC-6-4

Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (Discontinued)

  • Mfr # VS372PTC-6-4
  • Zoro # G905303654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS372PTC-6-4
Zoro #
G905303654
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side C Pipe Size
1/4 in
Pipe Size
1/4 in
Fitting Thread Size
1/4
Overall Length
2 1/32 in
Fitting Side B Tube Outer Diameter
3/8 in
For Tube Outside Diameter
3/8 in
Fitting Pipe Size
1/4 in

Details

Item
Composite DOT Push-to-Connect Fitting
Specific Fitting Shape
Tee
Color
Black
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
MNPT
Application
Air
Maximum Operating Pressure
250 psi
Thread Sealant Type
Vibra Seal
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Includes Pre-Applied Thread Sealant
Yes
Fitting Material
Composite
Compatible Tube Material
J844 Type A and B Nylon, Stainless Steel
End Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Body Material
Composite
For Tube OD
3/8 in

Description

Composite DOT Push-to-Connect Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.