Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W171PLP-6M-2R
  • Zoro # G705653744
product price: 
$
11.45
/ea

Key Features

Specific Fitting Shape
Tee
Compatible Tube Hardness
90 Shore A, 95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W171PLP-6M-2R
Zoro #
G705653744
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side C Pipe Size
1/8 in
Overall Length
20 29/32 mm
Fitting Thread Size
1/8"
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Wire Rope Length
20 29/32 mm
Length
20 29/32 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Compatible Tube Hardness
90 Shore A, 95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
System of Measurement
Metric
Application
Vacuum
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Thread Sealant Type
Acrylic
Fitting Side C Connection Type
BSPT
Minimum Operating Temperature
0 Degrees F
Release Type
Ring
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Color
Silver
Fitting Material
Brass
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Release Ring Material
Stainless Steel
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C37700
Fitting Features
Swivel
For Media Type
Air, Gases, Oils
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
BSPT
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 29/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews