Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 8"

  • Mfr # 40912
  • Zoro # G1875404

product price: 
$
16.15
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40912
Zoro #
G1875404
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2281 psi @ 650 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
2281 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Fitting Compatibility
Class 300
Maximum Operating Temperature
600 Degrees F
Side A Thread Type
NPT
Material Grade
Grade B
Manufacture Location
Globally Sourced
Finish/Coating
Black
Side B Gender
Male
Side B Thread Type
NPT
Schedule
Schedule 80
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
2,281 psi @ 650 Degrees F
Metal Pipe Construction
Welded
Gravity Flow
No
Material
Steel
Side A Connection Type
Threaded
Maximum Steam Pressure
2,281 psi @ 650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
8 in
Pipe Size (Fittings)
2"
Outside Dia.
2 3/8 in
Wall Thickness
0.219 in
Inside Dia.
1 15/16 in
Inside Diameter
1 15/16 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.