Zoro Homepage
This item is Discontinued.
No Product Image Available

Push-to-Connect Metric Push-to-Connect Fitting, Kynar, White (Discontinued)

  • Mfr # 362PW-10M
  • Zoro # G405658292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362PW-10M
Zoro #
G405658292
UPC #
-
Country of Origin
Unknown

Dimensions

Fitting Side D Tube Outer Diameter
10 mm
Overall Length
2 3/16 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
10 mm
For Tube Outside Diameter
10 mm

Details

Item
Metric Push-to-Connect Fitting
Specific Fitting Shape
Wye Union
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Beer, Dyes, Potable Water, Soft Drinks, Wine
System of Measurement
Metric
Fitting Material
Kynar
Maximum Operating Temperature
225 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Color
White
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
No
End Connection Type
Push-to-Connect
Fitting Shape
Wye
Fitting Body Material
Kynar
For Tube OD
10 mm x 10 mm x 10 mm

Description

Metric Push-to-Connect Fitting, Application Air, Beer, Dyes, Potable Water, Soft Drinks, Wine, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Side D Tube Outer Diameter 10 mm, Fitting Material Kynar, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.