This item is Discontinued.

Parker Push-to-Connect Fractional Push-to-Connect Fitting, Kynar, White 362PW-6

Push-to-Connect Fractional Push-to-Connect Fitting, Kynar, White (Discontinued)

  • Mfr # 362PW-6
  • Zoro # G205612197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362PW-6
Zoro #
G205612197
UPC #
-
Country of Origin
Unknown

Dimensions

Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
2 3/32 in
Fitting Side D Tube Outer Diameter
3/8 in
For Tube Outside Diameter
3/8 in

Details

Item
Fractional Push-to-Connect Fitting
Specific Fitting Shape
Wye Union
System of Measurement
Imperial
Fitting Material
Kynar
Maximum Operating Temperature
225 Degrees F
Maximum Operating Pressure
150 psi
Color
White
Includes Pre-Applied Thread Sealant
No
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Application
Air, Beer, Dyes, Potable Water, Soft Drinks, Wine
Fitting Side C Connection Type
Push-to-Connect
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Fitting Shape
Wye
End Connection Type
Push-to-Connect
For Tube OD
3/8 in x 3/8 in x 3/8 in
Fitting Body Material
Kynar

Description

Fractional Push-to-Connect Fitting, Application Air, Beer, Dyes, Potable Water, Soft Drinks, Wine, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Side D Tube Outer Diameter 3/8 in, Fitting Material Kynar, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.