Zoro Homepage

Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl

  • Mfr # 11743-12-12

  • Zoro # G3965851


product price: $48.59
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Material
Steel
Hydraulic Flange Size
3/4 in
For Use With Hose Series
302, 451
Hydraulic Fitting Connection Type
Crimpable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11743-12-12
Zoro #
G3965851
UPC #
-
Country of Origin
United States

Dimensions

Hydraulic Flange Size
3/4 in
Hose Dash Size
12
Length (In.)
3.85 in
For Hose Dash Size
-12

Details

Item
Hydraulic Flange Fitting
Fitting Shape
45 Degrees Elbow
Fitting Material
Steel
For Use With Hose Series
302, 451
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
3/4 in
Finish
zinc
Flange Code
61
Standards
SAE 100R2

Description

Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 3/4 in, Flange Code 61, Fitting Material Steel, Length (In.) 3.85 in, For Hose Dash Size -12, Finish Zinc, Standards SAE 100R2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.