Zoro Homepage

Flange Bracket, Steel

  • Mfr # P1A-4CMB

  • Zoro # G211930100


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Mount Type
Flange
Series
P1A
Overall Length
40 mm
Product Type
Flange Bracket
Compatible with Brand
Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4CMB
Zoro #
G211930100
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
For Bore Diameter
10 mm
Overall Height
22 mm
Overall Width
3 mm

Details

Mount Type
Flange
Item
Flange Bracket
Series
P1A
Product Type
Flange Bracket
Compatible with Brand
Parker
Compatible with Series
P1A, P1S
System of Measurement
Metric
Mount Location
Front, Rear
Body Material
Steel
Weight
0.03 lb

Description

Cylinder Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.