Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Head, SAE Code 61

  • Mfr # 11543-12-8

  • Zoro # G9174354


product price: $59.75
/ea

Key Features

Fitting Size
0.511 in x 1/2 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543-12-8
Zoro #
G9174354
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
0.511 in x 1/2 in
Thread Size
0.511"-27
Length (In.)
2.46
Hydraulic Fitting Thread Size
0.511"-27
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
511/1000 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Material
Steel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male Universal
Finish
Zinc
Hydraulic Hose I.D.
1/2 in
Thread Angle (Deg.)
24
Standards
SAE
Hose Fitting B Gender
Genderless
Reusable
No
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting B Connection Type
Crimp
Fitting Movement
Swivel
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Flange
Thread Type
Flange

Description

Flange Head,SAE Code 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.