Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 5/8 in, MNPT 1/2 in

  • Mfr # VS149F-10-8

  • Zoro # G005277701


product price: $8.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Fitting Side A Connection Type
Flared
Hex Size
23/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Sealant Type
Vibra-Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS149F-10-8
Zoro #
G005277701
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
23/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
2 25/32 in
Fitting Thread Size
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Flared Fitting Elbow
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Fitting Side A Connection Type
Flared
Thread Sealant Type
Vibra-Seal
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Standards
SAE J512, SAE J513
Flare Angle
45 Degrees
Application
LP Gases, Natural Gases
Minimum Operating Temperature
-65 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
2,800 psi
Fitting Shape
90 Degrees Elbow
For Media Type
Gases
Product Type
Flared Fitting Adapter
Material Grade
CA360
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
650 psi
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
MNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 1/2 In., Hex Size 23/32 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 25/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.