Zoro Homepage

Flared Fitting Nut, Brass, 1/4 in, PK10

  • Mfr # 41FL-4

  • Zoro # G2256983


product price: $16.29
/pk 10, $1.63/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Long Nut
Fitting Connection Type
Flared
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41FL-4
Zoro #
G2256983
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-20
Overall Length
15/16 in
Hex Size
9/16 in
Compatible Tube Outer Diameter
1/4 in
Fitting Thread Size
7/16"-20

Details

Item
Flared Fitting Nut
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Long Nut
Fitting Connection Type
Flared
Specific Pipe Fitting Shape
Long Nut
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Max. Pressure
1400 psi
Temp. Range
-65 Degrees To 250 Degrees F
Fitting Material
Brass
Flare Angle
45 Degrees
Maximum Operating Pressure
2,800 psi
Application
Chemical, Refrigeration
Standards
SAE J512, SAE J513
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Long Nut
Operating Pressure - Maximum
1,400 psi
Material Grade
CA360
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
For Media Type
Air, Flammable Liquids, Refrigerants, Gases

Description

Flared Fitting Nut, Application Chemical, Refrigeration, Fitting Thread Size 7/16 In.-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 9/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 1/4 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Material Grade CA360, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.