Zoro Homepage

Flared Fitting Nut, PVDF, 3/4 in

  • Mfr # 1213-0012

  • Zoro # G2640872


product price: $19.49
/ea

Key Features

Tube Fitting Material
PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213-0012
Zoro #
G2640872
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Overall Length
1 1/4 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Flared Fitting Nut
Tube Fitting Material
PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Max. Pressure
150 psi
Pipe Fitting Connection Type
Flare
Temp. Range
0 Degrees to 212 Degrees F
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Plastic
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
212 Degrees F
Fitting Material
PVDF
Flare Angle
45 Degrees
Application
Chemical
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Nut
Operating Pressure - Maximum
125 psi
For Media Type
Chemicals
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Flared Fitting Nut, Application Chemical, Flare Angle 45 Degrees , Fitting Material PVDF, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 3/4 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.