Flexo coupling, M16x1.5 threads
Mfr # P1C-4MRF
Zoro # G614847906
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustment Nut
Overall Length
108 mm
Series
P1C
For Bore Diameter
63 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1C-4MRF
Zoro #
G614847906
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
108 mm
For Bore Diameter
63 mm
Thread Size
M16 x 1.5
Details
Item
Cylinder Mounting Hardware
Includes
Adjustment Nut
Series
P1C
System of Measurement
Metric
Body Material
Steel
Product Type
Flexo Coupling
Standards
ISO 15552, ISO 21287
Compatible with Brand
Parker
Weight
0.65 kg
Compatible with Series
P1A, P1D, P1P
Description
Cylinder Mounting Hardware, For Bore Diameter 63 mm, Body Material Steel, Overall Length 108 mm, Compatible with Brand Parker, Compatible with Series P1A, P1D, P1P, Includes Adjustment Nut, Thread Size M16 x 1.5, Product Type Flexo Coupling, Standards ISO 15552, ISO 21287, Weight 0.65 kg, Series P1C, System of Measurement Metric
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.