Zoro Homepage

Flow Control Valve, 14 gpm

  • Mfr # FM2DDKN

  • Zoro # G0648417


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
1.61 in
Overall Length
7.65 in
Overall Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2DDKN
Zoro #
G0648417
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.61 in
Overall Length
7.65 in
Overall Width
1.77 in
Length (In.)
7.65 in
Size
NFPA D03
NFPA Size
D03
Width (In.)
1.77 in
Height (In.)
1.61 in

Details

Item
Flow Control Valve
Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Series
FM
Max. Pressure (PSI)
5000
Max. Flow - Hydraulic Valves
20 gpm
Standards
ISO 4406
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Type - Hydraulic Valves
Hydraulic Flow Control Valve
For Use With
D03 Valves
Type
A and B Port
GPM @ 3000 PSI
20
Operation Type - Hydraulic Valves
A and B Port
Seal Material
NBR
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Valve Control
Throttle Check
Pressure - Maximum
5,075 psi
Adjustment Method
Knob
Operating Temperature - Maximum
140 Degrees F
Actuation Mechanism
Manual
Flow Rate - Maximum
14 gpm

Description

Flow Control Valve, Flow Rate - Maximum 14 gpm, NFPA Size D03, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Series FM, Actuation Mechanism Manual, Overall Height 1.61 in, Standards ISO 4406, Overall Length 7.65 in, Overall Width 1.77 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.