Zoro Homepage

Flow Control Valve, 20.1 gpm

  • Mfr # FM3AAKN

  • Zoro # G2993322


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
1.42 in
Overall Length
9.24 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3AAKN
Zoro #
G2993322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.42 in
Overall Length
9.24 in
Overall Width
2.75 in
Height (In.)
1.42 in
Width (In.)
2.75 in
Size
NFPA D05
NFPA Size
D05
Length (In.)
9.24 in

Details

Item
Flow Control Valve
Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Series
FM
For Use With
D05 Valves
Max. Pressure - Hydraulic Valves
5,000 psi
GPM @ 3000 PSI
30
Valve Type - Hydraulic Valves
Hydraulic Flow Control Valve
Max. Flow - Hydraulic Valves
30 gpm
Operation Type - Hydraulic Valves
A Port
Max. Pressure (PSI)
5000
Standards
ISO 4406
Type
A Port
Seal Material
NBR
Adjustment Method
Knob
Valve Control
Throttle Check
Operating Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
20.1 gpm
Pressure - Maximum
5,075 psi
Actuation Mechanism
Manual
Includes Seals
Seals Included
Operating Temperature - Maximum
140 Degrees F

Description

Flow Control Valve, Flow Rate - Maximum 20.1 gpm, NFPA Size D05, Number of Positions -, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Series FM, Actuation Mechanism Manual, Overall Height 1.42 in, Standards ISO 4406, Overall Length 9.24 in, Overall Width 2.75 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.