Zoro Homepage

Flow Control Valve

  • Mfr # N1020S

  • Zoro # G309818761


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Standards
FAA Approved
Seal Material
Nitrile
Overall Height
3.04 in
Overall Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1020S
Zoro #
G309818761
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.04 in
Overall Width
1.19 in
Port-to-Port Length
3.5 in
Inlet Connection Size
#10
Outlet Connection Size
#10
Overall Length
3.5 in

Details

Body Material
Steel
Item
Flow Control Valve
Standards
FAA Approved
Seal Material
Nitrile
Mounting
Inline
Number of Ways
Two-Way
Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Manual
Series
N
Coefficient of Volume (Cv)
0.976
Adjustment Method
Rotary Knob
Valve Type
Needle
Valve Control
Flow Control
Flow Rate - Maximum
15 gpm
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
For Media
Air, Gas, Oil
Inlet Connection Type
SAE 45 Degrees Flare
Outlet Connection Type
SAE 45 Degrees Flare

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.