Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve

  • Mfr # N1220S

  • Zoro # G409818692


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Height
3.56 in
Overall Width
1.38 in
Standards
FAA Approved
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1220S
Zoro #
G409818692
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.56 in
Overall Width
1.38 in
Outlet Connection Size
#12
Port-to-Port Length
4 in
Inlet Connection Size
#12
Overall Length
4 in

Details

Body Material
Steel
Item
Flow Control Valve
Standards
FAA Approved
Seal Material
Nitrile
Pressure - Maximum
5,000 psi
Series
N
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
SAE 45 Degrees Flare
Valve Type
Needle
Coefficient of Volume (Cv)
2.47
For Media
Air, Gas, Oil
Operating Temperature - Maximum
250 Degrees F
Valve Control
Flow Control
Mounting
Inline
Actuation Mechanism
Manual
Adjustment Method
Rotary Knob
Number of Ways
Two-Way
Outlet Connection Type
SAE 45 Degrees Flare
Includes Seals
Seals Included
Flow Rate - Maximum
25 gpm

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.