Zoro Homepage

Flow Control Valve

  • Mfr # N420S

  • Zoro # G009818658


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Seal Material
Nitrile
Overall Height
1.89 in
Overall Width
0.75 in
Standards
FAA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N420S
Zoro #
G009818658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.89 in
Overall Width
0.75 in
Overall Length
4 in
Port-to-Port Length
4 in
Inlet Connection Size
#4
Outlet Connection Size
#4

Details

Body Material
Steel
Item
Flow Control Valve
Seal Material
Nitrile
Standards
FAA Approved
Outlet Connection Type
SAE 45 Degrees Flare
Flow Rate - Maximum
3 gpm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media
Air, Gas, Oil
Valve Type
Needle
Pressure - Maximum
5,000 psi
Coefficient of Volume (Cv)
0.23
Series
N
Number of Ways
Two-Way
Valve Control
Flow Control
Inlet Connection Type
SAE 45 Degrees Flare
Includes Seals
Seals Included
Actuation Mechanism
Manual
Mounting
Inline
Adjustment Method
Rotary Knob

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.