Zoro Homepage

Flow Control Valve

  • Mfr # N820S

  • Zoro # G909818772


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Width
1 in
Seal Material
Nitrile
Standards
FAA Approved
Overall Height
2.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N820S
Zoro #
G909818772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
2.57 in
Overall Length
3 in
Inlet Connection Size
#8
Outlet Connection Size
#8
Port-to-Port Length
3 in

Details

Body Material
Steel
Item
Flow Control Valve
Seal Material
Nitrile
Standards
FAA Approved
Mounting
Inline
Outlet Connection Type
SAE 45 Degrees Flare
Includes Seals
Seals Included
Actuation Mechanism
Manual
For Media
Air, Gas, Oil
Adjustment Method
Rotary Knob
Valve Type
Needle
Operating Temperature - Maximum
250 Degrees F
Pressure - Maximum
5,000 psi
Flow Rate - Maximum
8 gpm
Number of Ways
Two-Way
Coefficient of Volume (Cv)
0.787
Inlet Connection Type
SAE 45 Degrees Flare
Valve Control
Flow Control
Series
N
Operating Temperature - Minimum
-40 Degrees F

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.