Zoro Homepage

Flow Control Valve

  • Mfr # PCCM800S

  • Zoro # G809835558


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
4.94 in
Standards
FAA Approved
Overall Height
4.04 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCM800S
Zoro #
G809835558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.94 in
Overall Height
4.04 in
Overall Width
1.75 in
Outlet Connection Size
1/2 in
Port-to-Port Length
4.94 in
Inlet Connection Size
1/2 in

Details

Item
Flow Control Valve
Body Material
Steel
Standards
FAA Approved
Control Direction
One-Way
Flow Rate - Minimum
1.5 gpm
For Media
Gas, Oil
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
15 gpm
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Series
PC*M
Pressure - Maximum
3,000 psi
Adjustment Method
Rotary Knob
Mounting
Inline
Seal Material
Nitrile
Actuation Mechanism
Pressure
Number of Ways
Two-Way
Includes Seals
Seals Included
Inlet Connection Gender
Female
Valve Type
Control
Valve Control
Flow Control

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.