Zoro Homepage

Foot Bracket, Steel

  • Mfr # P1A-4CMF

  • Zoro # G711930150


product price: $5.79
/ea

Key Features

Mount Type
Foot
Series
P1A
Overall Length
35 mm
Body Material
Steel
For Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4CMF
Zoro #
G711930150
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
For Bore Diameter
10 mm
Overall Height
26 mm
Overall Width
16 mm

Details

Mount Type
Foot
Item
Foot Bracket
Series
P1A
Body Material
Steel
Compatible with Series
P1A, P1S
Compatible with Brand
Parker
Product Type
Foot Bracket
System of Measurement
Metric
Mount Location
Front, Rear
Weight
0.05 lb

Description

Foot Bracket, Mount Type Foot, Mount Location Front, Rear, For Bore Diameter 10 mm, Body Material Steel, Overall Length 35 mm, Overall Width 16 mm, Overall Height 26 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Foot Bracket, Weight 0.05 lb, Series P1A, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.