Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6306 04 00WP2

  • Zoro # G305748055


product price: $3.86
/ea

Key Features

Specific Fitting Shape
Straight Union
Overall Length
26 1/2 mm
Release Ring Material
Stainless Steel
Fitting Material
Polymer
Fitting Side A Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306 04 00WP2
Zoro #
G305748055
UPC #
-
Country of Origin
France

Dimensions

Overall Length
26 1/2 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Union
Release Ring Material
Stainless Steel
Fitting Material
Polymer
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
35 Degrees F
Maximum Operating Pressure
230 psi
Color
White
Resistance Properties
Chemical-Resistant
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
System of Measurement
Metric
Application
Fluid Transfer, Food Process, Medical, Purification
Release Type
Ring
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
265 Degrees F
Fitting Shape
Union
Series
Legris
Operating Pressure - Maximum
230 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
For Media Type
Beverages, Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
265 Degrees F

Description

Push-Fit Union Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 26 1/2 mm, Specific Fitting Shape Straight Union, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.