Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6306 08 62WP2
Zoro # G905748066
product price: $6.29
/eaKey Features
Specific Fitting Shape
Straight Union
Fitting Side A Tube Outer Diameter
5/16 in
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6306 08 62WP2
Zoro #
G905748066
UPC #
-
Country of Origin
France
Dimensions
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
2 5/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Description
Push-Fit Union Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.