Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6325 56 133WP2

  • Zoro # G705307289


product price: $3.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Release Ring Material
Stainless Steel
Application
Fluid Transfer, Food Process, Medical, Purification
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325 56 133WP2
Zoro #
G705307289
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 7/32 in
Fitting Side B Pipe Size
7/16 in
Fitting Thread Size
7/16"-24
Fitting Side 2 Pipe Size
7/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Release Ring Material
Stainless Steel
Application
Fluid Transfer, Food Process, Medical, Purification
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
UNS
Minimum Operating Temperature
35 Degrees F
Compatible Tube Material
Polyethylene
System of Measurement
Imperial
Maximum Operating Pressure
230 psi
Color
White
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Material
Polymer
Fitting Shape
Straight
Series
Legris
Operating Temperature - Minimum
35 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
230 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Beverages, Potable Water
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
UNS
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side B Pipe Size 7/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polymer, Fitting Thread Size 7/16 In.-24, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.